
18.25" X 10.25" X 24" White Metal Tempered Glass Accent Table
Mfr # 332991
Zoro # G222833377
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Overall Height
24 in
Overall Length
18.25 in
Overall Depth
10.25 in
Assembly
Full Assembly Needed
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
332991
Zoro #
G222833377
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
24 in
Overall Length
18.25 in
Overall Depth
10.25 in
Details
Assembly
Full Assembly Needed
Finish
Glossy
Color
White
Item
Tray Tables
Description
Should you desire a great companion for your sofa, or love seat, you've found one. This accent table has a classy and smooth design certain to turn some heads as well. It's truly exceptional and displays suave and down-to-earth beauty, which will give your home a warm feel. The appealing design of this accent table will certainly be a delightful decoration to your interior too. It's excellently crafted from metal and frosted tempered glass. It's the best place for some family pictures and it can even leave your guests marveling at your magnificent flowers. As for measurements, they are 24' for height, 18.25' for width, and 10.25' for depth, and it weighs 8 pounds. This accent table can be the center piece around which you can design the ideal look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.