Shop HOMEROOTS
See all product information
Create Account
10" White Solid Wood Box
- Mfr # 488028
- Zoro # G722907516
product price:Â
$
29.89
/ea
Key Features
Shape
Rectangle
Overall Depth
6-1/2 in
Overall Length
9-3/4 in
Overall Height
3-1/2 in
Weight Capacity
2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488028
- Zoro #
- G722907516
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Weight Capacity
- 2 lb
- Frame Material
- Wood
- Item
- Organizers
- Style
- Rustic
- Commercial Use
- Yes
- Doors Included
- No
- Includes
- 1 Piece; Caddy 9.75" x 6.5" x 3.5"
- Color
- White
- Shelves Included
- No
- Holiday / Occasion
- No Holiday
- Lid Included
- No
- Handles Included
- Yes
- Type
- Box
- Drawers
- No
- Clothing Rod Included
- No
- Assembly
- No Assembly Needed
Dimensions
- Overall Depth
- 6-1/2 in
- Overall Length
- 9-3/4 in
- Overall Height
- 3-1/2 in
Description
The 10-inch white solid wood box is an essential storage solution that combines style and functionality. Crafted from solid wood, this rustic organizer adds a charming touch to any space. Its rectangular shape is designed to fit seamlessly into various decor styles while keeping your belongings in order. The box includes a caddy measuring 9.75-inch x 6.5-inch x 3.5-inch, perfect for small items or crafting supplies. The elegant white finish complements any color scheme and provides a clean, fresh aesthetic. This versatile box serves as a stylish accent piece while ensuring your essentials are neatly stored away, making it a perfect addition to both home and office settings. 3.50-inch h x 9.75-inch w x 6.50-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.