18in Black Bar Cabinet With Two Drawers
- Mfr # 479251
- Zoro # G423438203
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Cabinet Type
Bar Cabinet
Weight Capacity
30 lbs
Color
Black
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 479251
- Zoro #
- G423438203
- UPC #
- -
- Country of Origin
- Colombia
- Cabinet Type
- Bar Cabinet
- Weight Capacity
- 30 lbs
- Color
- Black
- Finish
- Matte
- Material
- Solid Wood
- Item
- Cabinets
- Shape
- Rectangular
- Mirrored Finish
- No
- Assembly
- Full Assembly Needed
- Gloss Finish
- No
- Number of Drawers
- 2
- Glass Doors
- No
- Shelves Included
- Yes
- Cabinet Design
- Standard
- Lacquered
- No
- Cabinet Doors
- No
- Solid Wood Frame
- No
Dimensions
- Width
- 18 in
- Overall Depth
- 15.7 in
- Overall Length
- 63.2 in
Description
Equipped with 2 easy open drawers for practical and good looking storage. This beautiful accent is made from sturdy particle board. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 63.2-inch H x 18-inch W x 15.7-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.