Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
43in Silver and Dark Brown Display Stand With Three Shelves And One Drawer
- Mfr # 366214
- Zoro # G423438234
product price:Â
$
2,107.99
/ea
Key Features
Number of Cabinets
1
Shelves Included
Yes
Overall Depth
16 in
Cabinet Design
Standard
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366214
- Zoro #
- G423438234
- UPC #
- -
- Country of Origin
- China
- Number of Cabinets
- 1
- Shelves Included
- Yes
- Cabinet Design
- Standard
- Finish
- Matte
- Mirrored Finish
- No
- Item
- Cabinets
- Cabinet Type
- Display Stand
- Assembly
- Partial Assembly Needed
- Color
- Dark Brown
- Gloss Finish
- No
- Cabinet Doors
- Yes
- Shape
- Rectangular
- Glass Doors
- Yes
- Material
- Aluminum
- Solid Wood Frame
- No
- Number of Drawers
- 1
- Lacquered
- No
Dimensions
- Overall Depth
- 16 in
- Size
- 76" x 43" x 16"
- Overall Length
- 76 in
- Width
- 43 in
Description
Add a fashionable storage option to your space with this 43-inch silver and dark brown display stand with three shelves and one drawer. Equipped with a single easy open drawer and storage cabinet for practical and good looking storage. Glass doors give this cabinet a luminous and unique designer touch. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 76-inch H x 43-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.