Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18in Brown and Gold Solid Wood and Metal Curio Cabinet With Four Doors
- Mfr # 727721
- Zoro # G023439006
product price:Â
$
3,135.99
/ea
Key Features
Weight Capacity
225 lbs
Overall Length
66 in
Lacquered
No
Overall Depth
36.22 in
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 727721
- Zoro #
- G023439006
- UPC #
- -
- Country of Origin
- India
- Weight Capacity
- 225 lbs
- Lacquered
- No
- Assembly
- Partial Assembly Needed
- Number of Cabinets
- 2
- Item
- Cabinets
- Mirrored Finish
- No
- Cabinet Design
- Standard
- Finish
- Polished
- Cabinet Doors
- Yes
- Shelves Included
- Yes
- Cabinet Type
- Curio Cabinet
- Color
- Brown
- Gloss Finish
- No
- Shape
- Rectangular
- Material
- Metal
- Glass Doors
- No
- Solid Wood Frame
- No
Dimensions
- Overall Length
- 66 in
- Overall Depth
- 36.22 in
- Width
- 18.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.