Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
32in Dark Brown Solid Wood Frame Accent Chest With Five Drawers
- Mfr # 473066
- Zoro # G823438957
product price:Â
$
2,234.99
/ea
Key Features
Width
32 in
Cabinet Doors
No
Color
Dark Brown
Weight Capacity
150 lbs
Cabinet Type
Accent Chest
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473066
- Zoro #
- G823438957
- UPC #
- -
- Country of Origin
- Viet Nam
- Cabinet Doors
- No
- Color
- Dark Brown
- Weight Capacity
- 150 lbs
- Cabinet Type
- Accent Chest
- Assembly
- Full Assembly Needed
- Solid Wood Frame
- Yes
- Cabinet Design
- Standard
- Lacquered
- No
- Shelves Included
- No
- Number of Drawers
- 5
- Glass Doors
- No
- Gloss Finish
- No
- Mirrored Finish
- No
- Shape
- Rectangular
- Finish
- Natural
- Item
- Cabinets
Dimensions
- Width
- 32 in
- Overall Length
- 55 in
- Overall Depth
- 20 in
Description
Add a fashionable storage option to your space with this 32-inch dark brown solid wood frame accent chest with five drawers. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 55-inch h x 32-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.