Shop HOMEROOTS

18"x 18" Tropical Bw Diamonds Squares Decorative Throw Pillow Cover

  • Mfr # 355611

  • Zoro # G622910401


product price:  $13.99
/ea

Key Features

Color
Multi
Width
18 in
Depth
0.2 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
355611
Zoro #
G622910401
UPC #
-
Country of Origin
Türkiye

Dimensions

Width
18 in
Depth
0.2 in
Length
18 in

Details

Color
Multi
Item
Bed Pillows

Description

Easily update and refresh your home with Tropical Bw Diamonds Printed Decorative Throw Pillow Cover. Instant upgrade of any space is possible with throw pillow covers made with luxurious brushed fabric. Distinct and colorful patterns will add hue and style to any room. Hidden zipper closure provides a clean and seamless look all the way around. 100% Polyester Brushed with very soft and luxurious hand feel. Our fabrics are dyed with OEKO-TEX? Standard 100 certified products without any harmful substances. 18" X 18" (45cm X 45cm) Hidden zipper closure. High-quality digital printing in the front, back side is solid natural color. White piping all around. Inserts are not included, can be purchased separately. Machine Wash Cold Separately, Gently Cycle Only, No Bleach, Tumble Dry Low, Do Not Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.