Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Beige Solid Wood Square One Drawer Nightstand

  • Mfr # 651572

  • Zoro # G422367726


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Beige
Assembly Required
Full Assembly Needed
Width
11.8 in
Depth
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651572
Zoro #
G422367726
UPC #
-
Country of Origin
India

Dimensions

Width
11.8 in
Depth
11.8 in
Height
19.3 in

Details

Application Type
No
Color
Beige
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table

Description

Good looking design and practical styling meet to form this 19-inch beige solid wood square one drawer nightstand. Made of high quality solid wood that is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 19.30-inch h x 11.80-inch w x 11.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.