19" Black and Natural Jute Woven Rope Basket
Mfr # 399235
Zoro # G922910262
product price:Â $49.99
/eaKey Features
Overall Length
16 in
Overall Depth
16 in
Overall Height
19 in
Frame Material
Fabric
Assembly
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399235
Zoro #
G922910262
UPC #
-
Country of Origin
China
Dimensions
Overall Length
16 in
Overall Depth
16 in
Overall Height
19 in
Details
Item
Organizers
Frame Material
Fabric
Assembly
No Assembly Needed
Description
Get organized with this Black and Natural Jute Woven Rope Basket. This good looking and high quality coiled rope basket is versatile in design and use, with its neutral clean aesthetic that brings warmth and casual style to any space. This basket is a tall, 19"H large size, with built in cut-out handles on both sides for convenience. You can use this woven rope basket as a laundry basket, a shoe basket, or storage basket. By itself this charming basket can simply be decor in any room in your home! 19" x 16" x 16".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.