Shop HOMEROOTS
See all product information
Create Account
16" Brown Solid Wood And Metal Crate
Mfr # 487918
Zoro # G322909064
product price:Â
$
37.49
/ea
Key Features
Shape
Rectangle
Overall Depth
7 in
Overall Length
15.75 in
Overall Height
4.5 in
Weight Capacity
4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487918
- Zoro #
- G322909064
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 7 in
- Overall Length
- 15.75 in
- Overall Height
- 4.5 in
Details
- Shape
- Rectangle
- Weight Capacity
- 4 lb
- Frame Material
- Solid Wood, Metal
- Features
- Galvanized
- Assembly
- No Assembly Needed
- Includes
- 1 Piece; Organizer: 15.75" x 7" x 4.5"
- Type
- Crate
- Doors Included
- No
- Finish
- Natural
- Style
- Cottage
- Drawers
- No
- Color
- Brown
- Handles Included
- Yes
- Commercial Use
- Yes
- Holiday / Occasion
- No Holiday
- Lid Included
- No
- Clothing Rod Included
- No
- Shelves Included
- No
- Item
- Organizers
Description
The 16-inch brown solid wood and metal crate is an ideal storage solution for any room in your home. Crafted from durable solid wood and metal, this organizer combines strength with stylish design. Its rectangular shape allows it to fit seamlessly into various spaces, making organization effortless. Featuring a charming cottage style, it adds a rustic touch that enhances your decor. With dimensions of 15.75-inch x 7-inch x 4.5-inch, this versatile crate is perfect for holding everything from toys to office supplies while keeping your environment tidy. Embrace functional elegance in your home with this beautifully designed organizer that complements any interior aesthetic. 4.50-inch h x 15.75-inch w x 7.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.