
19" Blue and White Geometric Cylinder Terracotta Floor Vase
Mfr # 516222
Zoro # G422884377
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Vase Type
Floor Vase
Hand Painted
No
Commercial Use
No
Shape
Cylinder
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516222
Zoro #
G422884377
UPC #
-
Country of Origin
China
Dimensions
Size
One Size
Depth
7.5 in
Width
7.5 in
Length
19.25 in
Details
Vase Type
Floor Vase
Hand Painted
No
Commercial Use
No
Shape
Cylinder
Style
Contemporary
Pattern
Geometric
Occasion
No Holiday
Material
Terracotta
Intended Room
Living Room
Watertight
Yes
Color
Blue, White
Assembly Required
No
Item
Vases
Finish Style
No Distressing
Description
Enhance your living space with this 19-inch blue and white geometric cylinder terracotta floor vase. The striking contemporary design of this vase adds a touch of elegance to any room. Crafted from durable terracotta, it boasts a unique cylinder shape that is perfect for showcasing long-stemmed flowers or decorative branches. The stunning blue and white color combination brings a sense of freshness and sophistication to your decor. Elevate your home styling with this floor vase that effortlessly complements modern interiors, whether placed in the living room, hallway, or dining area. Embrace the artistry and versatility of this statement piece, making it a must-have for your interior design vision. 19.25-inch H x 7.5-inch W x 7.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.