Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Brown Aluminum Round Drum End Table

  • Mfr # 571404

  • Zoro # G322364849


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Brown
Height
19.1 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571404
Zoro #
G322364849
UPC #
-
Country of Origin
China

Dimensions

Height
19.1 in
Width
16 in
Depth
16 in

Details

Tabletop Color
Brown
Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Optimize your space and add some charm to your room with the 19-inch brown aluminum round drum end table. Made of aluminum, the brown coloration throughout gives this piece an updated and refreshing look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 19.1-inch h x 16-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.