19" Brown Water Hyacinth Basket
- Mfr # 609423
- Zoro # G522911546
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Depth
13.39 in
Overall Length
18-1/2 in
Overall Height
14.57 in
Weight Capacity
15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 609423
- Zoro #
- G522911546
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 13.39 in
- Overall Length
- 18-1/2 in
- Overall Height
- 14.57 in
Details
- Shape
- Rectangle
- Weight Capacity
- 15 lb
- Frame Material
- Water Hyacinth
- Holiday / Occasion
- No Holiday
- Item
- Organizers
- Lid Included
- No
- Style
- Modern
- Clothing Rod Included
- No
- Doors Included
- No
- Features
- Nesting
- Type
- Basket
- Handles Included
- Yes
- Color
- Brown
- Includes
- 2 Pieces
- Assembly
- No Assembly Needed
- Commercial Use
- No
- Shelves Included
- No
Description
Elevate your home organization with this 19-inch brown water hyacinth basket set that includes two stylish rectangular pieces. Crafted from natural water hyacinth material, this modern organizer adds a touch of sophistication to any space. Ideal for keeping essentials neatly stored, these baskets seamlessly blend functionality with contemporary design. Enhance the aesthetic appeal of your living area while efficiently decluttering with this versatile storage solution. Incorporate these brown baskets into your decor to bring warmth and organization to your home. 14.57-inch h x 18.5-inch w x 13.39-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.