Shop HOMEROOTS
See all product information
Create Account
16in Beige and Storage Cylinder Bench With Baskets
- Mfr # 720461
- Zoro # G723440395
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Style
Bohemian
Overall Length
16.5 in
Hand Crafted
No
Material
Manufactured Wood
Shape
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720461
- Zoro #
- G723440395
- UPC #
- -
- Country of Origin
- China
- Style
- Bohemian
- Hand Crafted
- No
- Material
- Manufactured Wood
- Shape
- Cylinder
- Item
- Benches
- Weight Capacity
- 10 lbs
- Bench Pattern
- No Pattern and Not Solid Color
- Seat Material
- Manufactured Wood
- Upholstered
- No
- Assembly
- No Assembly Needed
- Finish
- Beige
- Bench Type
- Bedroom Bench
- Color
- Beige
Dimensions
- Overall Length
- 16.5 in
- Overall Depth
- 15 in
- Width
- 15.5 in
Description
Optimize your space and add some charm to your room with the 16-inch beige and storage cylinder bench with baskets. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 16.50-inch h x 15.50-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.