
19" Gold And Clear Mirrored Glass And Heavy Duty Plastic Silent Analog Sunburst Wall Clock
Mfr # 626354
Zoro # G722354266
product price:Â $75.65
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Height
19 in
Assembly Required
No Assembly Needed
Width
19 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
626354
Zoro #
G722354266
UPC #
-
Country of Origin
China
Dimensions
Depth
2 in
Height
19 in
Width
19 in
Details
Item
Wall Clock
Assembly Required
No Assembly Needed
Application Type
Yes
Description
This 19-inch gold and clear mirrored glass and heavy duty plastic silent analog sunburst wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Make your home stand out with the unique sunburst shape. The clock face not only looks good but is made from sturdy plastic that will stand the test of time. Stay on track with this elegant and efficient clock. The eye-catching makeup of this clock will ensure that you never run late again. 19-inch h x 19-inch w x 2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.