Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Gray Ceramic Round Table Lamp With Ivory Drum Shade

  • Mfr # 545819

  • Zoro # G922338189


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
Partial Assembly Needed
Depth
10 in
Color
Ivory/Gray
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545819
Zoro #
G922338189
UPC #
-
Country of Origin
China

Dimensions

Depth
10 in
Height
18.75 in
Width
10 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
Partial Assembly Needed
Color
Ivory/Gray

Description

This 19-inch gray ceramic round table lamp with ivory drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy ceramic with a textural design and features a gray color. The ivory drum linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 18.75-inch H x 10-inch W x 10-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.