Shop HOMEROOTS
See all product information
Create Account
19" Ivory Jute Basket
- Mfr # 704907
- Zoro # G322910510
product price:Â
$
86.15
/ea
Key Features
Shape
Round
Overall Depth
19 in
Overall Length
19 in
Overall Height
19 in
Weight Capacity
47.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 704907
- Zoro #
- G322910510
- UPC #
- -
- Country of Origin
- India
- Shape
- Round
- Weight Capacity
- 47.9 lb
- Frame Material
- Jute
- Clothing Rod Included
- No
- Handles Included
- No
- Type
- Basket
- Holiday / Occasion
- No Holiday
- Lid Included
- No
- Style
- Craftsman
- Item
- Organizers
- Includes
- 1 Piece; Basket 19 x 19 x 19 in
- Features
- Nesting
- Commercial Use
- Yes
- Doors Included
- No
- Color
- Ivory
- Shelves Included
- No
- Assembly
- No Assembly Needed
Dimensions
- Overall Depth
- 19 in
- Overall Length
- 19 in
- Overall Height
- 19 in
Description
The 19-inch ivory jute basket is an elegant solution for your organization needs. This round basket measures 19 x 19 x 19, making it a versatile addition to any space. Crafted from durable jute, it combines functionality with a natural look that enhances your decor. Its craftsman style adds a touch of rustic charm, perfect for both contemporary and traditional interiors. The soft ivory color complements a variety of color schemes, ensuring it fits seamlessly with your existing furnishings. Whether used in a living room, bathroom, or nursery, this basket offers ample storage for blankets, toys, or other essentials. Embrace stylish organization with this practical and aesthetically pleasing accessory. 19.00-inch h x 19.00-inch w x 19.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.