Set of Two Green And Gold Striped Nesting Storage Boxes With Lids, 2PK
- Mfr # 712924
- Zoro # G422909865
product price:Â
$
107.99
/pk of 2, $54.00/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Depth
9 in
Overall Length
11-3/4 in
Overall Height
4-1/4 in
Weight Capacity
6.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712924
- Zoro #
- G422909865
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 9 in
- Overall Length
- 11-3/4 in
- Overall Height
- 4-1/4 in
Details
- Shape
- Rectangle
- Weight Capacity
- 6.1 lb
- Frame Material
- Wood
- Type
- Box
- Finish
- Glossy
- Doors Included
- No
- Holiday / Occasion
- No Holiday
- Handles Included
- Yes
- Color
- Gold, Green
- Includes
- 2 Pieces
- Item
- Organizers
- Style
- Modern
- Shelves Included
- No
- Features
- Nesting
- Commercial Use
- Yes
- Lid Included
- Yes
- Assembly
- No Assembly Needed
- Clothing Rod Included
- No
Description
Set of two green and gold striped nesting decorative storage boxes with lids offers a stylish solution for organizing your space. This set includes two rectangular boxes designed to nest within each other, maximizing your storage space. Crafted from high-quality manufactured wood wrapped in a textural stripe vinyl overlay, these boxes showcase a modern aesthetic that complements any decor. The sophisticated color combination adds a touch of elegance to your home. Perfect for storing various items from jewelry, to office or art supplies, they provide both functionality and charm. Embrace functionality and style with these decorative storage boxes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.