
19" Rose Gold Iron Lantern Table Lamp With Clear Cylinder Shade
Mfr # 645927
Zoro # G422351176
product price: $88.55
/ea
Free Shipping & Returns
Key Features
Depth
9.75 in
Color
Gold
Height
18.8 in
Application Type
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645927
Zoro #
G422351176
UPC #
-
Country of Origin
China
Dimensions
Depth
9.75 in
Height
18.8 in
Width
5.75 in
Details
Color
Gold
Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Description
Embrace the good life with this hard working and stylish 19-inch rose gold iron lantern table lamp with clear cylinder shade. The lamp is made of sturdy iron and features a rose gold color. The clear shade has a cylinder shape and is made of glass, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 18.80-inch h x 5.75-inch w x 9.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.