
19" Rose Gold Iron Lantern USB Table Lamp With Clear Cylinder Shade
Mfr # 645999
Zoro # G822370258
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Height
18.8 in
Application Type
Yes
Depth
9.75 in
Width
5.75 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645999
Zoro #
G822370258
UPC #
-
Country of Origin
China
Dimensions
Height
18.8 in
Depth
9.75 in
Width
5.75 in
Details
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed
Description
Truly a mix of design and functionality that doesn't compromise on style, this 19-inch rose gold iron lantern usb table lamp with clear cylinder shade will be a great addition to your space. The base of this lamp is made of iron finished in a rose gold tone. Includes a clear glass, cylinder shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 18.80-inch h x 5.75-inch w x 9.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.