19" Set of Four Black And White Striped Cotton Placemats

  • Mfr # 548881

  • Zoro # G022347814


product price:  $44.65
/ea

Key Features

Application Type
No
Color
Black White
Assembly Required
No Assembly Needed
Depth
0.3 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548881
Zoro #
G022347814
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Width
19 in
Height
13 in

Details

Application Type
No
Color
Black White
Assembly Required
No Assembly Needed
Item
Dining Linen
Material
Cotton

Description

19-inch set of four black and white striped cotton placemats brings a touch of elegance to your dining experience. These rectangular placemats are handmade from high-quality cotton, ensuring both durability and style. The modern black and white striped design complements any table setting, making every meal a special occasion. Each placemat is designed to resist wrinkles, keeping your dining area looking pristine and polished. This set includes four pieces, perfect for family gatherings or intimate dinners. Add a modern yet casual flair to your table decor with these versatile placemats that effortlessly blend functionality and aesthetics. 13-inch h x 19-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.