
19" Set of Four Cream And Turquoise Damask Cotton Placemats
Mfr # 548883
Zoro # G922353977
product price:Â $44.65
/eaKey Features
Height
13 in
Application Type
No
Depth
0.3 in
Width
19 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548883
Zoro #
G922353977
UPC #
-
Country of Origin
India
Dimensions
Height
13 in
Depth
0.3 in
Width
19 in
Details
Application Type
No
Material
Cotton
Assembly Required
No Assembly Needed
Color
Cream Turquoise
Item
Dining Linen
Description
19-inch set of four cream and turquoise damask cotton placemats effortlessly elevate your dining experience. Each placemat is handmade from high-quality cotton, showcasing a beautiful damask pattern that adds a touch of elegance to casual meals. This set includes four rectangular placemats, perfectly sized to fit any table setting. Designed with anti-wrinkle properties, they ensure a polished look that endures, making them ideal for both everyday use and special occasions. The combination of cream and turquoise colors brings a refreshing and vibrant touch to your dining space. Enhance your home decor with these stylish and functional placemats that seamlessly blend practicality with aesthetic appeal. 13-inch h x 19-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.