
19" Set of Four Gray And White Striped Cotton Placemats
Mfr # 548882
Zoro # G422350476
product price:Â $44.65
/eaKey Features
Width
19 in
Application Type
No
Color
Gray White
Height
13 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548882
Zoro #
G422350476
UPC #
-
Country of Origin
India
Dimensions
Width
19 in
Height
13 in
Depth
0.3 in
Details
Item
Dining Linen
Application Type
No
Color
Gray White
Material
Cotton
Assembly Required
No Assembly Needed
Description
19-inch set of four gray and white striped cotton placemats enhances your dining experience with style and functionality. Crafted from premium cotton, these hand-loomed placemats offer a soft touch while ensuring durability. The rectangular shape perfectly fits various table settings, adding a contemporary flair to any meal. Handmade with care, each mat showcases unique craftsmanship that will impress your guests. These placemats are designed to be anti-wrinkle, ensuring they maintain their pristine appearance after multiple uses. The chic gray and white striped pattern brings an elegant contrast to your table decor, making every dining occasion special. 13-inch h x 19-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.