
19" Set of Four Ivory And Natural Jute Placemats
Mfr # 534174
Zoro # G022355888
product price:Â $50.39
/eaKey Features
Color
Ivory
Width
19 in
Material
Jute
Application Type
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534174
Zoro #
G022355888
UPC #
-
Country of Origin
India
Dimensions
Width
19 in
Height
13 in
Depth
0.3 in
Details
Color
Ivory
Material
Jute
Application Type
No
Assembly Required
No Assembly Needed
Item
Dining Linen
Description
19-inch set of four ivory and natural jute placemats offers a charming way to enhance your dining experience. Each placemat is handmade, showcasing unique craftsmanship and attention to detail. The rectangular shape provides ample space for your dinnerware, adding a sophisticated touch to your table setting. Crafted from durable jute, these placemats are both eco-friendly and stylish, perfectly blending traditional aesthetics with natural colors. The set includes four pieces, allowing you to easily accommodate family and guests during meals. Ideal for both casual and formal occasions, these placemats elevate the look of any dining area while providing a protective layer for your tabletop. They are a delightful addition to your home decor. 13-inch h x 19-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.