Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Set of Four Natural Jute Placemats

  • Mfr # 534173

  • Zoro # G722352972


product price: $50.89
/ea

Key Features

Application Type
No
Depth
0.3 in
Material
Jute
Assembly Required
No Assembly Needed
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534173
Zoro #
G722352972
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Width
19 in
Height
13 in

Details

Application Type
No
Material
Jute
Assembly Required
No Assembly Needed
Item
Dining Linen

Description

19-inch set of four natural jute placemats adds a rustic charm to your dining experience. Each placemat is handmade from durable jute, ensuring quality and uniqueness in every piece. The rectangular shape fits perfectly on any table, providing a stylish backdrop for your dinnerware. This traditional design complements a variety of home decor styles, making it a versatile choice for any occasion. The natural color enhances the organic feel, seamlessly blending with other elements in your dining space. This set includes four placemats, making it ideal for family gatherings or elegant dinner parties. Elevate your dining table with this beautiful set that combines functionality and aesthetics without compromising on style. 13-inch h x 19-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.