Zoro Homepage

19" Silver Metal Lantern Table Lamp With Silver Globe Shade

  • Mfr # 645990

  • Zoro # G022358230


product price: $91.95
/ea
Free Shipping & Returns

Key Features

Color
Silver
Depth
9 in
Width
5.75 in
Assembly Required
No Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645990
Zoro #
G022358230
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Width
5.75 in
Height
19 in

Details

Color
Silver
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality 19-inch silver metal lantern table lamp with silver globe shade. The base of this lamp is made of silver metal. The silver shade has a globe shape and is made of metal, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.00-inch h x 5.75-inch w x 9.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.