Campo 1 Light Semi Flush, Vintage Gold Leaf, 18.25 In x 13.5 In
- Mfr # C3318-VGL
- Zoro # G615620850
product price:Â
$
586.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
E26 Medium Base
Watts
15 W
Height
13.5 in
Body Material
Natural Woven
Length
18.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C3318-VGL
- Zoro #
- G615620850
- UPC #
- 197292115021
- Country of Origin
- Philippines
- Item
- Semi Flush
- Lamp Type
- E26 Medium Base
- Watts
- 15 W
- Body Material
- Natural Woven
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Number of Bulbs
- 1
- Collection
- Troy-Standard
- Color
- Vintage Gold Leaf
- Description/Special Features
- Clean with soft, damp cloth
- Battery Included
- No
Dimensions
- Height
- 13.5 in
- Length
- 18.25 in
- Width
- 18.25 in
- Cord Length
- 7 in
Description
Woven in a unique scalloped pattern, the whitewash rattan of Campo makes for a highly textural and beautiful flush mount shade. The loose weave allows light to radiate through the negative space, casting mesmerizing lighting effects on the walls and ceiling. Vintage Gold Leaf metalwork supports the fixture, adding a touch of shine. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.