
19" White Blue And Green Floral Urn Porcelain Table Vase
Mfr # 574212
Zoro # G022883794
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Intended Room
Living Room
Watertight
No
Color
Blue, Green, White
Size
19 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574212
Zoro #
G022883794
UPC #
-
Country of Origin
China
Dimensions
Size
19 in
Depth
9.3 in
Width
9.3 in
Length
18.5 in
Details
Intended Room
Living Room
Watertight
No
Color
Blue, Green, White
Commercial Use
Yes
Material
Porcelain
Style
Asian
Vase Type
Table Vase
Finish Style
No Distressing
Shape
Urn
Finish
Does Not Apply
Occasion
No Holiday
Hand Painted
No
Pattern
Floral
Assembly Required
No
Item
Vases
Description
The 19-inch white blue and green floral urn porcelain table vase beautifully enhances any space with its elegant design. Crafted from high-quality porcelain, this vase showcases a stunning urn shape that adds a touch of sophistication. The intricate floral patterns in blue and green bring a refreshing aesthetic to your decor. Perfect for displaying fresh flowers or simply as a decorative piece, it effortlessly complements various interior styles. Add a unique focal point to your table or shelf with this exquisite vase that blends artistry and function seamlessly. 18.5-inch h x 9.3-inch w x 9.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.