This item is Discontinued.

Uniquewise Set of 2 62in Tall Ceramic Black Animal Horn Floor Vase Elegant for Entryway Dining Living Room QI004040.L.2

This item is Discontinued.

Uniquewise

Set of 2 62in Tall Ceramic Black Animal Horn Floor Vase Elegant for Entryway Dining Living Room (Discontinued)

Mfr # QI004040.L.2
Zoro # G915917018
UPC # 651355041097
Country of Origin China
Category Vases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004040.L.2
Zoro #
G915917018
UPC #
651355041097
Country of Origin
China

Dimensions

Length
8.5 in
Width
8.5 in

Details

Item
Vase

Description

Tall Ceramic Black Animal Horn Floor Vase Elegant for Entryway Dining Living Room Decor Statement Piece with Distinctive Antler-Inspired Design Blending Contemporary Elegance


  • Dimensions for this beautiful vase: Large: 33.75 inches Tall x 18.75 Inches wide x 9 inches deep Small: 24 inches tall x 14 Inches Wide x 6.5 Inches Deep
  • Material: The vase is carefully crafted with strong Fiberglass material ensuring that it is sturdy, durable, lightweight, and long-lasting, with its durable construction this vase is sure to be a favorite in your home for years to come
  • Modern Design: With its unique and artistic touch and modern white finish, it will add a look of elegance and sophistication to any room in your home and office
  • Fill Them: This vase is suitable for dried branches, tall wispy grass, and silk decorative flowers or may be used as a stand-alone accent piece. Please note that this vase does not hold water
  • Display: Whether you place it in your hallway, entryway, dining room, living room, or in any room corner, this vase is sure to make a statement and add a touch of elegance to your space

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.