Zoro Homepage

19" White Metal Lantern Table Lamp With White Globe Shade

  • Mfr # 646020

  • Zoro # G022342550


product price: $86.25
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
9 in
Color
White
Width
5.75 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646020
Zoro #
G022342550
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Width
5.75 in
Height
19 in

Details

Assembly Required
No Assembly Needed
Color
White
Application Type
Yes
Item
Table Lamp

Description

This 19-inch white metal lantern table lamp with white globe shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a white tone. The white shade has a globe shape and is made from metal. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 19.00-inch h x 5.75-inch w x 9.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.