Shop TROY LIGHTING
See all product information
Create Account
Rise &Amp; Shine 3 Light Pendant 18 In. Rust Patina
- Mfr # F5263-RP
- Zoro # G015447835
product price:Â
$
936.00
/ea
Free Shipping & Returns
Key Features
Height
15.25 in
Length
18 in
Width
18 in
Voltage
120V
Shade Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5263-RP
- Zoro #
- G015447835
- UPC #
- 782042440777
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Iron
- Item
- Pendant
- Finish
- Rust Patina
- Watts
- 60W
- Includes
- Fixture, Hardware
- Shade Color
- Rust Patina
- Material
- Hand-Worked Iron
- Standards
- UL Dry
- Lamp Included
- No
- Socket Count
- 3
- Slope Compatible
- No
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 15.25 in
- Length
- 18 in
- Width
- 18 in
- Chain Length
- 72 in
- Canopy Width
- 5.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.