
19" White Metal USB Table Lamp With Gray Drum Shade
Mfr # 643131
Zoro # G822367098
product price: $71.19
/eaKey Features
Assembly Required
No Assembly Needed
Application Type
Yes
Height
18.5 in
Width
8 in
Color
White/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643131
Zoro #
G822367098
UPC #
-
Country of Origin
China
Dimensions
Height
18.5 in
Width
8 in
Depth
8 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Color
White/Gray
Item
Table Lamp
Description
Truly a mix of design and functionality that doesn't compromise on style, this 19-inch white metal usb table lamp with gray drum shade will be a great addition to your space. The base of this lamp is made of white metal. The gray drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 18.50-inch h x 8.00-inch w x 8.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.