
19" X 12" White Glass And Wood Mother Framed Art
Mfr # 401292
Zoro # G422884803
product price:Â $69.99
/eaKey Features
Wall Decor Type
Framed Art
Shape
Rectangle
Length
18.9 in
Mirrored
No
Material
Glass, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401292
Zoro #
G422884803
UPC #
-
Country of Origin
China
Dimensions
Length
18.9 in
Depth
2.6 in
Width
11.8 in
Details
Wall Decor Type
Framed Art
Shape
Rectangle
Mirrored
No
Material
Glass, Wood
Finish Style
No Distressing
Assembly Required
No
Item
Wall Decor
Outdoor Suitability
No
Hooks Included
No
Lighted
No
Color
White
Style
Modern
Commercial Use
No
Orientation
Vertical Only
Description
Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18.90-inch h x 11.80-inch w x 2.60-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.