Shop HOMEROOTS
See all product information
Create Account
Home the Story of Who We Are Black Framed Print Wall Art
- Mfr # 404811
- Zoro # G622894589
product price:Â
$
50.75
/ea
Key Features
Set Type
Single Piece Item
Shape
Square
Art Type
Print
Assembly Required
No Assembly Needed
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404811
- Zoro #
- G622894589
- UPC #
- -
- Country of Origin
- United States
- Set Type
- Single Piece Item
- Item
- Wall Art
- Shape
- Square
- Art Type
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Paper
- Material
- Wood Paper And Texture
- Subject
- Text & Numbers
- Color
- Black, Tan
- Number of Pieces Included
- 1
Dimensions
- Width
- 14 in
- Length
- 14 in
- Depth
- 1 in
Description
The home the story of who we are black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.