
19" X 18" Gray And Natural Man Cave Metal And Wood Wall Decor
Mfr # 636046
Zoro # G422884292
product price:Â $31.99
/eaKey Features
Color
Gray, Natural
Material
Metal, Wood
Hooks Included
No
Commercial Use
Yes
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
636046
Zoro #
G422884292
UPC #
-
Country of Origin
China
Dimensions
Depth
2 in
Width
18 in
Length
19 in
Details
Color
Gray, Natural
Material
Metal, Wood
Item
Wall Decor
Hooks Included
No
Commercial Use
Yes
Finish Style
No Distressing
Fringe/Tassels Included
No
Assembly Required
No
Construction Method
Handmade
Style
Traditional
Outdoor Suitability
No
Shape
Rectangle
Mirrored
No
Lighted
No
Wall Decor Type
Hanging Text
Orientation
Vertical Only
Description
Our words matter. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19.00-inch h x 18.00-inch w x 2.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.