
19" X 19" Brushed Silver Frame Hummingbird, Set Of 2, 2PK
Mfr # 365296
Zoro # G222883204
product price: $165.99
/pk 2, $83.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Shape
Square
Finish Style
No Distressing
Width
19 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365296
Zoro #
G222883204
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Depth
1 in
Length
19 in
Details
Assembly Required
No
Shape
Square
Finish Style
No Distressing
Finish
Matte
Orientation
Horizontal and Vertical
Outdoor Suitability
No
Commercial Use
No
Color
Silver
Mirrored
No
Item
Wall Decor
Style
Classic
Lighted
No
Description
Revitalize the air and feel of your home and give it a notable look with this alluring picture. There is nothing superior for the appearance of your walls than its style. This picture is an outstandingly crafted piece, made from high quality , which also brings you a finish and color. Its frame is an appealing ornament as well. You want your piece to be long lasting as well, and that’s exactly what this likeable picture will give you. If you want a practical, stylish, and lasting picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.