
19" X 19" Distressed Wood Toned Frame Turtle In Grass, Set Of 2, 2PK
Mfr # 365278
Zoro # G122882284
product price: $157.99
/pk 2, $79.00/ea
Free Shipping & Returns
Key Features
Orientation
Horizontal and Vertical
Length
19 in
Commercial Use
No
Shape
Square
Lighted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365278
Zoro #
G122882284
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
19 in
Depth
1 in
Details
Orientation
Horizontal and Vertical
Commercial Use
No
Shape
Square
Lighted
No
Finish
Matte
Finish Style
No Distressing
Assembly Required
No
Color
Brown
Mirrored
No
Item
Wall Decor
Style
Classic
Outdoor Suitability
No
Description
If you want an amazing ornament for your walls, as well as something to give your home a notable look, you found the right piece. This alluring picture is just what you want to beautify your space and impress your guests. There is nothing more elevating for the aesthetic of your walls than its style. This picture is an exceptionally crafted piece, made from high quality , which also brings you a finish and color. Its frame is an alluring ornament as well. You want your piece to be long lasting as well, and that’s exactly what this delightful picture will give you. If you want a practical, stylish, and lasting picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.