Shop HOMEROOTS
See all product information
Create Account
Set Of Two My Grandparents are the Best 1 Black Framed Print Wall Art, 2PK
- Mfr # 406055
- Zoro # G322889335
product price:Â
$
106.99
/pk of 2, $53.50/ea
Free Shipping & Returns
Key Features
Width
15 in
Shape
Square
Material
Paper/Wood
Length
15 in
Primary Art Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406055
- Zoro #
- G322889335
- UPC #
- -
- Country of Origin
- United States
- Shape
- Square
- Material
- Paper/Wood
- Primary Art Material
- Paper
- Set Type
- Gallery Wall Art Set
- Art Type
- Color
- Red, Orange, Cream
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- Subject
- Text & Numbers
- Number of Pieces Included
- 2
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
Dimensions
- Width
- 15 in
- Length
- 15 in
- Depth
- 1 in
Description
Unique and decorative, this set of two my grandparents are the best 1 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.