19" X 19" Gray and Black Geometric Sandstone Hanging Dimensional Sculpture

  • Mfr # 274758

  • Zoro # G322882305


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Pattern
Geometric
Color
Gray, Black
Wall Decor Type
Hanging Dimensional Sculpture
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
274758
Zoro #
G322882305
UPC #
-
Country of Origin
China

Dimensions

Length
19 in
Depth
2 in
Width
19 in

Details

Shape
Square
Pattern
Geometric
Color
Gray, Black
Wall Decor Type
Hanging Dimensional Sculpture
Assembly Required
No
Hooks Included
No
Material
Sandstone
Item
Wall Decor
Finish Style
No Distressing
Mirrored
No
Style
Contemporary

Description

Instantly liven up your space with this art that brings color and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 19-inch W x 2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.