Shop HOMEROOTS
See all product information
Create Account
19" X 19" Gray Sandstone Wall Decor
- Mfr # 274928
- Zoro # G322882954
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Orientation
Horizontal and Vertical
Style
Contemporary
Finish
Coated
Depth
2 in
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274928
- Zoro #
- G322882954
- UPC #
- -
- Country of Origin
- China
- Orientation
- Horizontal and Vertical
- Style
- Contemporary
- Finish
- Coated
- Material
- Sandstone
- Item
- Wall Decor
- Color
- Gray
- Assembly Required
- No
Dimensions
- Depth
- 2 in
- Length
- 19 in
- Width
- 19 in
Description
Add a touch of contemporary charm to your space with this stunning wall decor piece. Crafted from high-quality sandstone in a sleek gray hue, it effortlessly blends modern design with timeless elegance. Elevate your home's aesthetic with its unique style that showcases a perfect balance of sophistication and simplicity. Hang it on any wall to instantly transform your surroundings into a stylish sanctuary. With its captivating color and dimensional appeal, this art piece will be the focal point of any room, creating a visual masterpiece that is sure to impress. 19-inch H x 19-inch W x 2-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.