Shop HOMEROOTS
See all product information
Create Account
19" X 19" X 2.5" Grey And Brown Stone Wall Decor
- Mfr # 274769
- Zoro # G222885178
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Material
Stone
Assembly Required
No
Hooks Included
No
Length
19 in
Orientation
Horizontal and Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274769
- Zoro #
- G222885178
- UPC #
- -
- Country of Origin
- China
- Material
- Stone
- Assembly Required
- No
- Hooks Included
- No
- Orientation
- Horizontal and Vertical
- Shape
- Triangle
- Finish
- Coated
- Finish Style
- No Distressing
- Color
- Gray
- Item
- Wall Decor
- Style
- Contemporary
Dimensions
- Length
- 19 in
- Depth
- 2.5 in
- Width
- 19 in
Description
The 19 x 19 grey and brown stone wall decor is the perfect decorative accessory for your home. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19" X 19" X 2.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.