19" X 39" X 54" Tobacco Wood Chest
Mfr # 348185
Zoro # G222907122
product price: $2,015.99
/eaKey Features
Depth
39 in
Color
Brown
Assembly Required
No Assembly Needed
Style
Transitional
Dresser Type
Gentlemens Chest
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
348185
Zoro #
G222907122
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
39 in
Width
19 in
Length
54 in
Details
Color
Brown
Assembly Required
No Assembly Needed
Style
Transitional
Dresser Type
Gentlemens Chest
Material
Solid Wood
Commercial Use
No
Item
Dressers
Description
This chest is a new rendition to a classic style. The antiqued look is further highlighted with hand applied burnish. Add this piece to any bedroom for extra storage with some class.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.