Shop HOMEROOTS
See all product information
Create Account
19" X 45" Shades of Blue Ornate Floral Medallion Wood Plank Wall Art
Mfr # 401711
Zoro # G122889771
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Material
Fir Wood
Wall Mounting Hardware Included
Yes
Depth
1.2 in
Width
45 in
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401711
- Zoro #
- G122889771
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 1.2 in
- Width
- 45 in
- Length
- 19 in
Details
- Material
- Fir Wood
- Wall Mounting Hardware Included
- Yes
- Commercial Use
- Yes
- Subject
- No Subject
- Item
- Wall Art
- Number of Pieces Included
- 1
- Primary Art Material
- Wood
- LED/Illuminated
- No
- Set Type
- Single Piece Item
- Art Type
- Shape
- Rectangle
- Assembly Required
- No Assembly Needed
- Color
- Blue, Off White
Description
Add an air of fashion to your room and rejuvenate the space with this 19-inch x 45-inch shades of blue ornate floral medallion wood plank wall art. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Unframed, this mounted with backing art has a fresh and distinct taste to grace your walls with style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch h x 45-inch w x 1.2-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.