Shop HOMEROOTS
See all product information
Create Account
Natures Calling 2 White Framed Print Bathroom Wall Art
- Mfr # 405268
- Zoro # G622891038
product price:Â
$
54.29
/ea
Key Features
Number of Pieces Included
1
LED/Illuminated
No
Subject Pattern
Bear
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 405268
- Zoro #
- G622891038
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 19 in
- Width
- 11 in
- Depth
- 1 in
Details
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Subject Pattern
- Bear
- Wall Mounting Hardware Included
- No
- Item
- Wall Art
- Primary Art Material
- Paper
- Assembly Required
- No Assembly Needed
- Material
- Wood Paper And Texture
- Shape
- Rectangle
- Color
- Red, Orange, Cream
- Art Type
- Subject
- Animals
- Set Type
- Single Piece Item
Description
This natures calling 2 white framed print bathroom wall art will add a beautiful decorative accent to your decor. Update your walls with this woodland animal decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 11-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.