19" X 6" Gray and Brown Christmas Handcrafted Noel Metal Wall Decor

  • Mfr # 487511

  • Zoro # G822885127


product price:  $41.29
/ea

Key Features

Length
18.5 in
Shape
Rectangle
Assembly Required
No
Size
18.5" x 6" x 0.75"
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487511
Zoro #
G822885127
UPC #
-
Country of Origin
China

Dimensions

Length
18.5 in
Size
18.5" x 6" x 0.75"
Depth
0.75 in
Width
6 in

Details

Shape
Rectangle
Assembly Required
No
Material
Metal
Orientation
Vertical Only
Color
Gray, Brown
Lighted
No
Commercial Use
Yes
Item
Wall Decor
Number of Pieces
1
Hooks Included
No
Construction Method
Handmade
Mirrored
No
Finish Style
Distressed Metal
Outdoor Suitability
No
Style
Cottage
Wall Decor Type
Hanging Text

Description

Set a festive holiday mood with this 19-inch x 6-inch gray and brown Christmas handcrafted noel metal wall decor. This metal wall decor is the perfect way to celebrate and decorate for the Christmas season. Adding this rustic galvanized metal wall decor to your space is a special way to decorate for the holidays Hang on your wall to add some up to date fashion and decoration. 18.5-inch H x 6-inch W x 0.75-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.