Shop HOMEROOTS
See all product information
Create Account
19" X 6" Gray and Brown Handcrafted Joy Metal Wall Decor
- Mfr # 487510
- Zoro # G922885669
product price:Â
$
37.89
/ea
Key Features
Mirrored
No
Depth
0.75 in
Material
Metal
Number of Pieces
1
Finish Style
Distressed Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487510
- Zoro #
- G922885669
- UPC #
- -
- Country of Origin
- China
- Mirrored
- No
- Material
- Metal
- Number of Pieces
- 1
- Finish Style
- Distressed Metal
- Orientation
- Vertical Only
- Item
- Wall Decor
- Construction Method
- Handmade
- Outdoor Suitability
- No
- Assembly Required
- No
- Shape
- Rectangle
- Color
- Gray, Brown
- Hooks Included
- No
- Wall Decor Type
- Hanging Text
- Commercial Use
- Yes
- Lighted
- No
- Style
- Cottage
Dimensions
- Depth
- 0.75 in
- Width
- 6 in
- Length
- 18.5 in
- Size
- 18.5" x 6" x 0.75"
Description
This 19-inch x 6-inch gray and brown handcrafted joy metal wall decor is the perfect way to celebrate and decorate for the Christmas season. Adding this rustic galvanized metal wall decor to your space is a special way to decorate for the holidays, but is also neutral and versatile enough to be left up as decor all year long. Makes a great decoration or gift idea. 18.5-inch H x 6-inch W x 0.75-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.