Shop HOMEROOTS
See all product information
Create Account
19in Black Wood Corner Accent Chest
- Mfr # 732030
- Zoro # G323439737
product price:Â
$
782.99
/ea
Free Shipping & Returns
Key Features
Mirrored Finish
No
Width
19 in
Lacquered
No
Assembly
Full Assembly Needed
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 732030
- Zoro #
- G323439737
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 19 in
- Overall Length
- 70 in
- Overall Depth
- 23 in
Details
- Mirrored Finish
- No
- Item
- Cabinets
- Lacquered
- No
- Assembly
- Full Assembly Needed
- Finish
- Natural
- Material
- Manufactured Wood
- Weight Capacity
- 50 lbs
- Cabinet Type
- Accent Chest
- Gloss Finish
- No
- Cabinet Doors
- No
- Cabinet Design
- Corner
- Shape
- Rectangular
- Color
- Black
- Shelves Included
- No
- Solid Wood Frame
- No
Description
This 19-inch black wood corner accent chest will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 70.00-inch h x 19.00-inch w x 23.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.