59in White Accent Cabinet With Six Shelves
- Mfr # 568894
- Zoro # G223438441
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Shelves Included
Yes
Weight Capacity
26 lbs
Assembly
Full Assembly Needed
Solid Wood Frame
No
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 568894
- Zoro #
- G223438441
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 29.5 in
- Overall Depth
- 15.75 in
- Width
- 59 in
Details
- Shelves Included
- Yes
- Weight Capacity
- 26 lbs
- Assembly
- Full Assembly Needed
- Solid Wood Frame
- No
- Finish
- Natural
- Cabinet Design
- Standard
- Material
- Manufactured Wood
- Number of Cabinets
- 3
- Lacquered
- No
- Gloss Finish
- No
- Glass Doors
- No
- Mirrored Finish
- No
- Cabinet Doors
- Yes
- Cabinet Type
- Accent Cabinet
- Item
- Cabinets
- Color
- White
- Shape
- Rectangular
Description
This 59-inch white accent cabinet with six shelves will be the perfect addition to your dining or living space. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 29.5-inch H x 59-inch W x 15.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.