
2' X 3' Blue Patchwork Handmade Indoor Outdoor Area Rug
Mfr # 557125
Zoro # G322330967
product price: $71.99
/eaKey Features
Depth
0.5 in
Application Type
Commercial
Height
24 in
Material
Cotton Blend
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557125
Zoro #
G322330967
UPC #
-
Country of Origin
India
Dimensions
Depth
0.5 in
Height
24 in
Width (In.)
36 in
Details
Application Type
Commercial
Material
Cotton Blend
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Blue
Description
This 2-foot x 3-foot blue patchwork hand woven area rug, is a great way to add warmth to a room. This rectangle shaped rug features a patchwork design in blue to give it visual interest. A classic shape marries with good looking design for your space crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Area rugs help to give warmth and sense of home to your space. 24-inch H x 36-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.