2' X 3' Blue Patchwork Handmade Indoor Outdoor Area Rug

  • Mfr # 557202

  • Zoro # G622333453


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Assembly Required
No Assembly Needed
Material
Polyester
Width (In.)
36 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557202
Zoro #
G622333453
UPC #
-
Country of Origin
India

Dimensions

Width (In.)
36 in
Height
24 in
Depth
0.3 in

Details

Color
Blue
Assembly Required
No Assembly Needed
Material
Polyester
Item
Outdoor Rug
Application Type
Commercial

Description

Set an inviting tone in your space with this 2-foot x 3-foot blue patchwork hand woven area rug. This rectangle shaped rug features a patchwork design in blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 24-inch H x 36-inch W x 0.3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.